Product Detail

URL:

Item# : EA809PD-2

Description : 125mm Electronic Polisher

This product is no longer available. Please refer to replacement item below.

Spec

Power source-100VAC, 1,010W
RPM-600 to 2,000rpm
With variable speed
Pad dia.-125mm (Hook & loop type)
Pad mounting screw dia.-M12 x P1.75
Dim.-230 x 214(H)mm
Weight-2.2kg
Cord length-5m
Body double insulation structure
Attachable parts-Dia. 125 to 150mm sponge (Hook & loop type), dia. 125mm sand paper (Hook & loop type), dia. 125mm (wool) bonnet (Strap type and hook & loop type), dia. 125mm buffs and felt (Strap type and hook & loop type)
※Use the hook & loop type sponge such as EA809XD-11A (P.785) when attaching the strap type wool bonnet or buffs that needs some thickness.
Additional explanation
Catalog Price (JPY)

¥ 39,000 (Excluding tax)/¥ 42,900(Tax including)

Quantity of stock

Latest stock:0

(2026/09/25 15:40 Currently)

Update

Replacement Items

EA809PE-2
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Specification
  1. PDF
Part drawing