Item# : EA809PT-1
Description : Electric Sander Polisher
Spec
Power Supply | Single-Phase ・Alternating current 100V 50/60Hz |
Rated Current | 11.5A |
---|---|---|---|
Power Consumption | 1100W |
Rotation Speed | 600 to 2000rpm |
Pad Installation Screws Dia. | M16(M12)×2.0 |
Cord Length | 5m |
Size | 194(L)x87(D)x236(H)mm |
Weight | 1.9kg |
Insulation system | Double Insulation |
Spare carbon brush | EA813RA-11 |
Accessories | ・Auxiliary Handle ・Single-End Wrench (17mm) ・Spindle Screw (M16) |
Usage | ・Polishing of metal surface ・ Polishing finishing polishing of painted surface such as car |
Lightweight Compact Body |
|||
Rotation does not decrease even under load |
|||
Equipped with feed back circuit |
|||
Variable Speed |
|||
High durability cord holder adoption |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 25,800 (Excluding tax)/¥ 28,380(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/08 02:49 Currently) |
Replacement Items
![]() |
|
Parts & Accessories | |
---|---|
Option | EA809ZB-1 : Hook and Loop Type Rubber Pad |
Parts | EA813RA-11 : Replacement Carbon Brush [608GY1/RYOBI] (2 Pcs) |