Product Detail

URL:

Item# : EA809PT-10

Description : Gear action polisher(125mm)

This product is no longer available. Please refer to replacement item below.

Spec

Power Supply AC100V・910W
Pad Dia. 125mm(Hook And Loop system )
Pad Mounting Screw Dia. M16xP2.0
Weight 2.1kg
Size 204x280x125(H)mm
Code Length 5m
With Changed Gear
Body double insulation structure
With Side Handle
By the unique trajectory of pad with which polishing scratch is hard to be generated, trace of buffing can be erased rapidly.
Spare Carbon brush EA813RA-11
The Tip Part Is Not Included.
Rotation Speed 220 to 660rpm
With stepless speed change (with 6-step standard scale)
Additional explanation
Catalog Price (JPY)

¥ 43,300 (Excluding tax)/¥ 47,630(Tax including)

Quantity of stock

Latest stock:0

(2025/08/05 16:24 Currently)

Update

Replacement Items

EA809PT-10A
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)