Item# : EA809XF-3SA
Description : Electric Sander set(With paper)
Spec
Set content | ・EA809XF-3A (electric sander) ・EA809XC-20 (sanding sheet set (#60 (3 sheets) / #120 (3 sheets) / #240 (4 sheets)) ・EA507DB (Double open tool box) |
||
---|---|---|---|
<Electric sander specifications> |
|||
Power Supply | AC100V・190W・2.3A |
Rotation Speed | 11,000rpm |
Code Length | 2m |
Body Size | 243×93×154(H)mm |
Paper Size | 93×228mm |
Weight | 1.3kg |
Accessories | For Woodwork Paper (#100×1) |
||
<Double opening tool specifications> |
|||
Size | 450 x 270 x 230 (H) mm |
Material | Impact resistant copolymer |
Weight | 1.3kg |
||
<Sanding sheet set specifications> |
|||
Size | 93 x 228 mm (per sheet) |
Gross weight | 119g |
Abrasive material | Material A |
Quantity | 10 |
Breakdown | Coarse (#60) x 3 Middle eye (#120) x 3 Fine (#240) x 4 |
||
For electric sander |
|||
Please use for polishing, grinding and rust/paint/dirt removal of metal, woodwork, resin, etc. |
|||
In addition to electric sanders, sanding blocks, rubber blocks, it can also be used by wrapping around trees. |
|||
Be sure to wear protective glasses and a dust mask while working. Please read the instruction manual of the power tool carefully and follow the warnings and cautions before proceeding. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 9,700 (Excluding tax)/¥ 10,670(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/13 16:22 Currently) |
Replacement Items
|
Relational Items |
---|
EA809XF-3SA Electric Sander set(With paper) |
EA809XF-3A Electric Sander |
Parts & Accessories | |
---|---|
Set commobity | EA809XC-20 : Sand Paper Set |
Set commobity | EA809XF-3A : Electric Sander |
Option | EA813RA-13 : Replacement Carbon Brush [608RM /RYOBI] (2 Pcs) |