Item# : EA812-16
Description : Stabilized DC Power Supply
This product is no longer available. Please refer to replacement item below.
Spec
Input voltage-100VAC
|
Output voltage-0 to 30VDC
|
Output current-0 to 3ADC
|
Dim.-128(W) x 285(D) x 145(H)mm
|
| Weight-5kg |
Constant voltage and constant current operating
|
| Tracking operation is possible. If two of this products are connected in parallel, they can be used as 30VDC and 6A power source. If connected in series, they can be used as 60VDC and 3A power source. |
| Catalog Price (JPY) |
¥
45,500
(Excluding tax)/¥
50,050(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/11/18 19:51 Currently)
|
| Catalog Page |
Page 0867
|
Replacement Items
Documents
| Catalog |
-
|
| Manufacturer’s instruction manual(Japanese) |