Product Detail

URL:

Item# : EA812JC-13

Description : DC-AC Sine Wave Inverter(3Way)

This product is no longer available. Please refer to replacement item below.

Spec

Input Power Supply DC12V
Output Power Supply AC100V、DC12V、DC5V
Sine Wave
Code Length 1.5m
Rated Output 400W
Maximum Output 450W
Input System Battery Connection (Alligator Mouth )
Size 142(W)×180(D)×50(H)mm
Weight 725g
With 6 Types Of Protection Circuits: Low Voltage Input, High Voltage Input, Output Overload, Output Short-circuit, High Temperature, And Reverse Connection
You Can Use 3 Different Types Of Power Source Within The Vehicle.
Additional explanation
Catalog Price (JPY)

¥ 18,000 (Excluding tax)/¥ 19,800(Tax including)

Quantity of stock

Latest stock:0

(2025/05/30 14:50 Currently)

Update
Catalog Page Page 0277

Replacement Items

EA812JA-33A
Relational Items
EA812JC-12 DC-AC Sine Wave Inverter(3Way)
EA812JC-13 DC-AC Sine Wave Inverter(3Way)
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog