Item# : EA813BD-14.4A
Description : For exchanges Battery (For BOSCH )
19/11/15 Model number is not 2607335534 but 2607335686(9028 No.51)
Spec
Power Supply | 14.4V |
Variety | Nickel Hydrogen 2.6Ah |
---|---|---|---|
Type | 2 607 335 686 |
Size | 105×111×86mm |
Weight | 850g |
||
The slide system |
|||
The battery may be unavailable according to the battery's plug-in shape. |
|||
Make sure to confirm the applicable battery product No. on the body. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 13,100 (Excluding tax)/¥ 14,410(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/17 00:49 Currently) |