Product Detail

URL:

Item# : EA813BF-120

Description : [Rechargeable] Impact Screwdriver, Saber Saw Set

This product is no longer available. Please refer to replacement item below.

Spec

With carry case
Set contents-Rechargeable impact screwdriver+Rechargeable saber saw (Spec of rechargeable impact screwdriver)
Battery-10.8V(Lithium Ion 1.3Ah)
Recharge time-Approx. 30 min
Max. torque-105Nm
Number of revolutions-0 to 2,600rpm
Impact frequency-0 to 3,100times/min.
Capacity-Normal bolts:M4~M12、High strength bolts:M4~M10
Electronic variable speed, forward/reverse rotation, with LED light
With turbo recharge function, it can be recharged up to 70% in approx. 15 minutes.
Size-137×177(H)mm
Weight-960g
Accessories-Battery×2、Charger, Resin case
Bits are sold separately. (Spec of rechargeable saver saw)
Battery-10.8V(Lithium Ion 1.3Ah)
Recharge time-Approx. 30 min
Number of stroke-0/3,000spm
Length of stroke-14.5mm
Capacity-Wood:65mm、Pipe:50mm、Mild steel plates:8mm
Size-286×133(H)mm
Weight-1.2kg
Accessories-Battery×2、Charger, Blade×2、Resin case
Supplied battery in the rechargeable impact screwdriver set is available in rechargeable saber saw
Additional explanation
Catalog Price (JPY)

¥ 52,500 (Excluding tax)/¥ 57,750(Tax including)

Quantity of stock

Latest stock:0

(2025/05/24 17:07 Currently)