Item# : EA813BS-2
Description : Hammer/Screwdriver Driver Drill (Rechargeable Type)
Spec
| Battery | 10.8V(Lithium Ion 2.0Ah) |
Recharge Time | About 35min(Emptyto70%Turbo Charging ) About 45min(EmptytoFull Charging ) |
|---|---|---|---|
| Chuck Capacity | Dia 1.0to10mm |
Torque | Rigid body Clamping Torque :30N・m(Drill position) Elasticity body clamping Torque :15N・m(Drill position) |
| Rotation Speed | High :0to1300rpm Low :0to380rpm |
Impact Frequency | 0to19500times/min |
| Capacity | Concrete :Dia 10㎜ Iron smith :Dia 10㎜ Woodworking Dia 19㎜ Screws Tightening :Dia 7㎜ Iron smith Hole Saw :Dia 33㎜ |
Vibration 3Axis Synthesis (Compliance to EN60745-2) | Concrete Perforator 10.5m/s2 |
| size (mm) | 179(W) x 60(D) x 178(H) |
Weight | 1.0kg(Included Battery) |
| Accessories | Battery x 2、Charger 、Resin Case |
Spare Battery | EA813B-10C |
| Bits Are Separately Sold |
|||
| Wood ・Metal Thread Tightening 、Perforator In work Brick 、Tile 、Concrete Perforator In work |
|||
| Lightweight Compact The design 20The stage Torque Control Clutch Gear Type Two steps Changed Gear Brake With Electron Variable Speed Led Light Battery Remaining amount Display |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 31,300 (Excluding tax)/¥ 34,430(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/17 18:07 Currently) |
||||
| Catalog Page | Page 0822 | ||||