Item# : EA813CC-3
Description : [Rechargeable] Screwdriver Drill
Spec
| Battery | 10.8V(Lithium Ion 1.3Ah) |
Recharge Time | About 25minutes |
|---|---|---|---|
| Rotation Speed | Low-Speed :0~350,High-Speed :0~1,300rpm |
Max. Torqu | Low-Speed :34N・m,High-Speed :13N・m |
| Chuck Capacity | 0.8~10mm |
Drilling Capacity | Ironsmith :10mm,Woodworking :29mm |
| Thread Tightening Capacity | Wood Screw :Dia 5.8×45mm |
||
| Two steps Changed Gear ,21Step Clutch ,Key Less Chuck Adapted |
|||
| size | 170×210(H)mm |
Weight | 1.0kg |
| Accessories | Battery ×1 Pcs ,Charger ,(+) #2Bit ,Resin Case | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 18,500 (Excluding tax)/¥ 20,350(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/04/04 00:49 Currently) |
||||