Product Detail

URL:

Item# : EA813CG-4B

Description : [Rechargeable] Screwdriver Drill

This product is no longer available. Please refer to replacement item below.

Spec

Description Resin Case Set
Battery 14.4V(Lithium Ion 6.0Ah)
Recharge Time About 30 minutes
Chuck Capacity Max. 13mm
Max. Torqu Low-Speed :110N・m,High-Speed :60N・m
No-load rotation speed Low-Speed :0 to 400rpm,
High-Speed :0 to 1,800 rpm
Drilling capacity Steel ・Aluminum: 13 mm, Wood: 65 mm
Screw tightening capacity wood screw (with pilot hole): φ8 x 100 (L) mm,Small Screw: M6
Two-stage rotation speed (high speed / low speed)
Tightening torque 22 stages
LED light with battery indicator
Brushless motor
Size 204 x 78 x 257 (H) mm
Weight 2.1 kg (with battery installed)
Accessories quick charger (with cooling function),NO.2 plus bit, case,Battery x 2, battery cover,Side handle
\"Rotational speed feedback control function\"
Stable work can be done by suppressing the torque reduction in the low speed range.It is effective for the positioning of the tightening and drilling work.
\"Reactive force control function\"
If a sudden load is applied to the tip tool and the rotation speed of the motor drops rapidly, the output is stopped before the tool main body is swung, and the load on the operator is reduced.
Additional explanation
Catalog Price (JPY)

¥ 82,700 (Excluding tax)/¥ 90,970(Tax including)

Quantity of stock

Latest stock:0

(2026/11/18 20:03 Currently)

Update
Catalog Page Page 0830

Replacement Items

EA813CG-5D
Web catalog image

Documents

Catalog
  1. PDF
SDS Japanese
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer