Item# : EA813CK-6
Description : [Rechargeable] Driver Drill
Spec
Resin Case Set |
|||
Battery | 36V(Lithium Ion 2.5Ah) |
Charger | AC100V |
---|---|---|---|
Recharge Time | About 25min |
Rotation Speed | Low-Speed :0~500rpm High-Speed :0~2100rpm |
Drilling Capacity | Steel Material ・Aluminum :16mm Wood :102mm |
Thread Tightening Capacity | Wood Screw (With Preliminary Hole):Dia 12×100(L)mm Small Screws :M6 |
Rotation Speed Two steps Change (High-Speed ・Low-Speed ) |
|||
Clamping Torque 22 stages |
|||
Led Light 、Battery Remaining amount With an indication |
|||
Brush Less Motor |
|||
size | 204×78×262(H)mm |
Weight | 2.3kg |
Accessories | Battery ×2 Pcs 、Charger 、 (+) #2Bit 、Side Handle 、 Resin Case |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 85,600 (Excluding tax)/¥ 94,160(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/10/08 17:57 Currently) |
Replacement Items
![]() |
|