Product Detail

URL:

Item# : EA813DA-2A

Description : [Rechargeable] Impact Screwdriver

This product is no longer available. Please refer to replacement item below.

Spec

Power supply-7.2V( Lithium-ion battery 1.5Ah)
Recharge time-Approx. 30 min
Max torque-25Nm(255kgf・cm)
No-load rpm-0 to 2,400rpm
Impact frequency-0 to 3,000times/min.
Motor-DC Motor 
Length-Straight shape:282mm, Pistol shape:211mmx166mm
Tip shape-Width across flats of hexagonal shaft 6.35mm
Tightening capacity- Machine screws: 3/8 mm (3 mm min. for tapping screws and wood screws), General bolts: M3 to M8, High strength bolt: M3 to M6
Weight-580g (including rechargeable battery )
Accessories-Quick charger, No2(+)driver bit, Case, Spare battery, Battery cover,
For tightening and drilling
Trigger type stepless speed switch that allows fine speed adjustment
Forward/reverse function, LED light
Possible the style change to match the work
Highest tightening torque of the same class
With spindle lock, it is usable also as a manual screwdriver.
With “overload prevention circuit,” “over discharge prevention circuit,” and “individual cell voltage monitoring circuit”
Appropriate for tightening of machine screws because it incorporates a trigger type switch that allows fine speed adjustment.
Additional explanation
Catalog Price (JPY)

¥ 27,400 (Excluding tax)/¥ 30,140(Tax including)

Quantity of stock

Latest stock:0

(2026/11/18 20:11 Currently)

Update
Catalog Page Page 0830

Replacement Items

EA813DA-2B
Relational Items
EA813DA-20A [Rechargeable] Impact Screwdriver (with Holster)
EA813DA-2A [Rechargeable] Impact Screwdriver
Web catalog image

Documents

Flyer
  1. PDF
SDS Japanese
  1. PDF
Manufacturer’s instruction manual(Japanese)