Item# : EA813DN-2D
Description : [Rechargeable] Impact Wrench
Spec
Description | Resin Case Set |
Battery | 14.4V Lithium Ion Battery 6.0Ah |
---|---|---|---|
Recharge Time | 30 minutes |
Max. Clamping Torque | 265N.m(2700kgf ) |
Clamping Capacity | Ordinary Bolt :M10 to M20 High Power Bolt :M10 to M16 |
No-load rotation speed | Weak :0 to 1000、 Middle:0 to 2000、 Strong ・One shot:0 to 2600rpm |
Impact Frequency | Weak :0 to 1200、 Middle:0 to 2500、 Strong ・One shot:0 to 3500 times/min |
Tip Shape | Four square drives 12.7mm |
Vibration 3 axis composite value | 13.4m/s2 |
Size | 145 x 244(H)mm (Battery Installed ) |
Weight | 1.7kg(Battery Installed ) |
Accessories | Battery Pack x 2、 Quick Charger (Cooling With a function )、 Battery Cover 、Grill Storage Bag |
Spare Battery | EA813HE-16 |
||
Socket Separately Sold |
|||
With LED Light 、With battery remaining display 、Forward Reverse 、 With Brake 、Variable Speed |
|||
Powered By Brush Less Motor (e Motor ) |
|||
IP56-compatible product (Only the main unit of tool conforms to the protection of IP56, at the state where the storage battery is mounted on the main unit of tool. It does not mean to guarantee dust-proofness and water-proofness of the battery. ) | |||
It is easy to use by strong torque and the compact body. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 71,600 (Excluding tax)/¥ 78,760(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/28 02:55 Currently) |
Replacement Items
![]() |
|
Parts & Accessories | |
---|---|
Parts | EA813HE-16 : Replacement Battery[For EA813CF-5SC,-5C] |