Product Detail

URL:

Item# : EA813DS-2A

Description : (3/4 )Electric Impact Wrench

Spec

Power Supply 100V、1050W
Electric current 13.1A
Max. Torqu 620Nm
Rotation Speed 1400min-1
Impact Frequency 2000min-1
Clamping Capacity Ordinary Bolt :M14 to M24、
High Power Bolt :M16 to M22
Code 2cores、2.5mm
Size 280×261mm 
Weight 4.6kg
Accessories Hexagonal Socket(With Ring ・Pin )、Side Handle 、Storage Bag
Aluminum Double Insulation Construction
Equipped with Brush Less Motor
Additional explanation
Catalog Price (JPY)

¥ 95,700 (Excluding tax)/¥ 105,270(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 06:45 Currently)

Update
Catalog Page Page 0825
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)