Item# : EA813DT-2
Description : (1/2) Electric Impact Wrench
This product is no longer available. Please refer to replacement item below.
Spec
Power source-100VAC, 320W |
Max torque-200Nm
|
RPM-0 to 3100rpm |
Impact freq.-0 to 3200 times/min
|
Capacity-Normal bolt: M10 to M16, High-strength bolt: M10 to M16
|
With a LED light, double insulation, forward/reverse, 2 speeds
|
Dim.-72.5 x 233 x 205mm |
Weight-1.5kg
|
Cord length-5m
|
Accessories-Socket: 19mm, 21mm x1 each (L=80mm long type, thin one-touch type) |
Catalog Price (JPY) |
¥
23,500
(Excluding tax)/¥
25,850(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/03 22:30 Currently)
|
Replacement Items
Documents
Specification |
-
|
Manufacturer’s instruction manual(Japanese) |