Product Detail

URL:

Item# : EA813ES-2S

Description : [Rechargeable] Screwdriver drill Set

This product is no longer available. Please refer to replacement item below.

Spec

<Set Details>
EA813ES-1 <Charging Type Driver Drill Description >
Battery 7.2V(Lithium Ion 2.6Ah)
Recharge Time 3 to 5Hour
Rotation Speed 0 to 400rpm
Function Key Less Chuck ,Variable Speed ,With Led Light
Battery Battery Built-In Press (Exchange Bad )
(1/4\")7 pcs socket Set
(5・5.5・6・8・10・12・13mm)
1/4\"sq-1/4\"Hex Socket Adapter
6 Pcs Coating Straight Drill
(1.5・2.0・2.5・3.0・4.0・5.0mm)
9 pcs Hex Screwdriver Bit
(1.5・2.0・2.5・3.0・4.0・5.0・6.0・8.0・10.0×50mm)
Bit Holder
Double Head (+)Bit #2 x 65mm
Double Head Bit (+) #2 x (-) 6.0mm
Electric Works Press Driver Handle(Ratchet Type)
Stubby Press Driver Handle(Ratchet Type)
Handy Box Parts Case (Impact Copolymers Made In )
Resin Attache Case (Impact Copolymers Made In )
Small body with high torque (up to 8N・m)
Multi-use with a full set of content!
The case has a urethane die-cut to protect the body
Additional explanation
Catalog Price (JPY)

¥ 12,000 (Excluding tax)/¥ 13,200(Tax including)

Quantity of stock

Latest stock:0

(2026/11/14 03:08 Currently)

Update
Web catalog image

Product movie

Documents

SDS English
  1. PDF
Instruction manual(Japanese)
  1. PDF
Flyer