Product Detail

URL:

Item# : EA813H-1

Description : Replacement Battery (for Hitachi)

Spec

The battery may be unavailable according to the battery's plug-in shape. Make sure to confirm the applicable battery product No. on the body.
<Nickel Hydrogen Battery>
When the battery pack is new or not used for a long time, the battery may not be charged sufficiently. The battery will recover it capacity after discharging and charging it 2 to 3 times.
<How to Store Battery>
Store the battery as follows.
Lithium ion battery: fully recharge and store it.
Nickel-hydrogen battery: fully recharge and store it.
Ni-Cd battery: discharge and store the battery.
Voltage 3.6V
Type Lithium ion 1.5Ah
Additional explanation
Catalog Price (JPY)

¥ 5,800 (Excluding tax)/¥ 6,380(Tax including)

Quantity of stock

Latest stock:7

(2026/11/16 23:02 Currently)

Update
Catalog Page Page 0829 Page 0837 Page 2413
Relational Items
EA813H-1 Replacement Battery (for Hitachi)
EA813H-7 Replacement Battery
EA813HC-7 (10.8V) Spare Li-ion Battery (For Hitachi)
EA813HD-15
EA813HD-16
EA813HD-17
EA813HD-18
EA813HD-21
EA813HE-16 Replacement Battery[For EA813CF-5SC,-5C]
EA813HF-15A
EA813HF-17B
EA813HF-19A
EA813HF-21A
EA813HF-22A
EA813HF-32A
EA813HF-37
Main image

Documents

SDS Japanese
  1. PDF
Specification