Item# : EA813HC-4E
Description : Replacement Battery (for Hitachi)
Spec
| Voltage |
9.6V
|
Variety |
Nickel Hydrogen 3.0Ah
|
Cooling Correspondence
|
The battery may be unavailable according to the battery's plug-in shape. Make sure to confirm the applicable battery product No. on the body.
|
When the battery pack is new or not used for a long time, the battery may not be charged sufficiently. The battery will recover it capacity after discharging and charging it 2 to 3 times.
|
| fully recharge and store it. |
| Additional explanation |
It can be described as the specifications of the main body or related products. (2016.03.04 0993)
|
| Catalog Price (JPY) |
¥
16,000
(Excluding tax)/¥
17,600(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/09 18:39 Currently)
|
| Catalog Page |
Page 0837
Page 2413
|
Documents
| Specification |