Item# : EA813PC-101
Description : [Rechargeable] Hummer Drill Set
This product is no longer available. Please refer to replacement item below.
Spec
<Set Details>
|
EA813PC-1 |
Charging Type Vibration driver Drill
|
Battery |
18V(Lithium Ion 3.0Ah)
|
Recharge Time |
About 55 minutes
|
Chuck Capacity |
1.5 to 13mm
|
Rotation Speed |
Low-Speed :30 to 470,High-Speed :70 to 1,580rpm
|
Impact Frequency |
Low-Speed :360 to 8,400,High-Speed :1,260 to 28,400 times/minutes
|
Max. Torqu |
Rigid body Clamping Torque :50N・m,Low-Speed :32N・m,High-Speed :12N・m
|
Capacity |
Siding :Dia 80mm,Ironsmith :Dia 13mm,Woodworking :Dia 38mm,Thread Tightening :Dia 8mm
|
Size |
188 x 68 x 234(H)mm
|
Weight |
1.85kg
|
Function |
The speed control Function ,Forward Reverse ,Brake ,Led Light ,18Step Clutch ,Hand-Tightened Function
|
Carbon brush |
Brush Less Motor
|
Dust-Proof ・Waterproof Performance |
IP56
|
Accessories |
Battery x 2 pcs ,Charger ,Resin Case
|
7Pair Hammer Drill For Concrete
|
Double Head (+)Bit #2 x 65mm
|
Double Head (+)Bit #2 x 110mm
|
Double Head Bit (+) #2・(-) 6.0mm
|
Description |
Set |
|
|
Catalog Price (JPY) |
¥
82,200
(Excluding tax)/¥
90,420(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/18 12:44 Currently)
|
Replacement Items