Item# : EA813PD-1
Description : [Rechargeable] Impact Wrench Set
Spec
Battery | 14.4V(Lithium Ion 4.2Ah) |
Recharge Time | About 54 Minute |
---|---|---|---|
Rotation Speed | Strong :0 to 2,300,medium:0 to 1,400,Weak :0 to 1,000rpm |
Impact Frequency | Strong :0 to 3,500,medium:0 to 2,800,Weak :0 to 2,000 times/min |
Max. Torqu :200N・m |
|||
Clamping Capacity | Ordinary Bolt :M6 to M16,High Power Bolt :M6 to M12 ,Wood Screw :3.5 to 9.5mm,Tex :3.5 to 6mm |
Size | 155 x 61 x 233(H)mm |
Weight | 1.55kg |
||
Variable Speed ,Forward Reverse ,Brake ,With Led Light |
|||
Dust-Proof ・Waterproof Performance | IP56 |
Accessories | Battery x 2 pcs ,Charger ,Resin Case |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 68,000 (Excluding tax)/¥ 74,800(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/02 09:58 Currently) |
Replacement Items
|