Item# : EA813PD-101A
Description : [Charging Type](1/2”DR)Impact wrench Set (With Carry Case)
Spec
| Set details | ・Impact wrench ・Impact socket ・Gloves ・Tool carry |
||
|---|---|---|---|
| <Impact wrench description> ・Battery :14.4V (Lithium ion 4.2Ah) ・Recharge time :About 54 minutes ・Rotation speed :Strong :0 to 2300 Medium :0 to 1400 Weak :0 to 1000rpm ・Impact frequency :Strong :0 to 3500 Medium :0 to 2800 Weak :0 to 2000 times/min ・Clamping capacity :Ordinary bolt :M6 to M16 High power bolt :M6 to M12 Wood screw :3.5 to 9.5mm Tex :3.5 to 6mm ・Size :155 x 61 x 233(H)mm ・Weight :1.55kg ・Dust-Proof ・Waterproof performance :IP56 ・Accessories :Battery x 2 pcs Charger Resin case ・Max.Torque :200N・m ・Variable speed Forward reverse Brake With LED light |
|||
| <Impact socket set description> ・Socket size (Hexagonal shaft) :10・12・13・14・17・19・21・22・24・26・27・30・32mm ・Extension bar :150mm ・Square drive :1/2” ・Socket full length :38 to 46mm ・Case size :400(W) x 108(D) x 50(H)mm ・Weight :2.49kg ・With Ball joint ・case ・Electroless Plating finish ・Pin ・Impact socket with an O-ring can be stored. - Easy to store because each product is fixed to the designated position |
|||
| <Gloves description> ・Material :Synthetic leather substitute ・Size :L size ・Full length :230mm ・ |
|||
| Around the palm :210mm ・Thickness :1.1mm ・Around the palm :220mm ・Middle finger length :88mm ・Color :Black ・Weight :About 72g ・Usage: Used in civil engineering construction transportation and general operations- The glove is soft and resistant to abrasion and slipping is limited even if it is wet by water ・Anti-slip fingertips excluding little fingers. ・Wrist flat rubber Velcro tape stop ・Laundry possible |
|||
| <Tool carry description> ・Size :420(W) x 250(D) x 400(H)mm ・Volume :26L ・Weight :2.6kg ・Material :Polyester (600 Denier) ・Bag's handle is with velcro tape it can be bundled up |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 92,800 (Excluding tax)/¥ 102,080(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/09/20 22:57 Currently) |
||||
Replacement Items
|
|
| Parts & Accessories | |
|---|---|
| Set commobity | EA164MA : Impact Socket Set (1/2”) |
| Set commobity | EA353BJ-77 : Leather Gloves with Nonslip |