Item# : EA813RT-14
Description : [Recharge Type] Impact Driver
Spec
Battery | 14.4V(Lithium Ion 1.5Ah) |
Recharge Time | About 45 minutes |
---|---|---|---|
Max. Torqu | 135N・m |
Rotation Speed | 0 To 2,500rpm |
Impact Frequency | 0 To 3,000 times/min. |
Clamping Capacity | Small Screws :M4 To M8 Ordinary Bolt :M5 To M14 High Power Bolt :M5 To M12 |
Variable Speed 、Forward Reverse 、With Led Light |
|||
Size | 168×60×221(H)mm |
Weight | 1.4kg |
Accessories | Battery ×2 Pcs 、Charger 、Resin Case |
||
Bits Are Separately Sold |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 23,500 (Excluding tax)/¥ 25,850(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/14 04:34 Currently) |
Replacement Items
|