Item# : EA813VM-11
Description : Electric Screwdriver Drill
Spec
Power supply-100VAC・30W |
|||
Rated power consumption-30W |
|||
Max torque-4.0Nm |
|||
RPM-200rpm |
|||
Capacity-Screw:dia.3.5×38mm、steel:dia.1.5mm、aluminum:dia.2.0mm |
|||
Rated operating time-10 minutes |
|||
Body material-ABS |
|||
Cord-2 core、0.93m |
|||
Dim.-150×150×45mm |
|||
Weight-350g |
|||
Accessories-65mm double head screwdriver bit(φ6.35)×2 pcs(+#1/+#1 & +#2/+#2) |
|||
For tighten and loosen screw |
|||
Possible to tighten and loosen by one touch switch |
|||
Lock chuck equipped |
|||
With LED light |
|||
double head and single bit of marketing can be used. |
|||
Please never do continuous work that rated operating time is over , and the impossible use that moter stops. It causes the trouble. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,270 (Excluding tax)/¥ 3,597(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/02 20:52 Currently) |
.jpg)