Item# : EA815BT-50
Description : Rain-Proof Type Cord Reel (with over Load Earth Leakage Breaker)
Spec
| Socket-outlet |
4 Pcs
|
Rating |
2P・15A・125V With Earth
|
| Allowable current |
15A
|
Cable Spec. |
VCT 2.0m㎡x3 cores
|
| Earth leakage current sensitivity |
15mA
|
|
|
Rain-Proof Type (Energized parts insulation protection )
|
With folded plug
|
The temperature sensor (automatic return type) is attached, and melting of cord as well as burning accident is prevented.
|
| Code Length |
50m
|
Weight |
11.1kg |
| Catalog Price (JPY) |
¥
55,500
(Excluding tax)/¥
61,050(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/19 03:56 Currently)
|
| Catalog Page |
Page 0871
|
Product movie
Documents
| ESCO dimentional drawing |
-
|
| Others |
-
-
|
| Catalog |