Item# : EA815DF-1
Description : Earth Check Cord Reel (with Earth Leakage Breaker)
26/05/26 The code color has changed from green to black. (No. 57 0993)
Spec
| Socket-outlet qty-4 pcs |
|||
| Socket-outlet rating-2P, 15A, 125V with earthing |
|||
| Allowable current-22A(※Capacity value of cable) |
|||
| Cord spec.-VCT2.0mm2 x 3 cores |
|||
| Cord length-30m |
|||
| Size-290×210×363(H)mm |
|||
| Weight-7.4kg |
|||
| Earth leakage breaker-Earth leakage protection only |
|||
| Earth leakage current sensitivity-15mA |
|||
| With earth check folded plug |
|||
| With temperature sensor (Cut off the electricity when it comes to 80℃, manual reset type) Use while winding the wire, it will be cut off automatically when the electric wire temperature is 80 ℃. Please be restored manually after cooling. |
|||
| Earth leakage breaker overload current-30A |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 34,100 (Excluding tax)/¥ 37,510(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/14 07:37 Currently) |
||||
| Catalog Page | Page 0872 | ||||