Product Detail

URL:

Item# : EA815DP-2

Description : Plug-Socket Withdrawal and Plug Socket Panel Fixed Type Cord Reel (with Earth Leakage Breaker)

Catalog Correction

26/05/27 Incorrect: With temperature sensor (manual reset type), Correct: With temperature sensor (automatic reset type) (No. 57 9025)

Spec

Socket-outlet qty-3 + 2 pcs
Socket-outlet rating-2P, 15A, 125V with earthing
Allowable current-22A(※Capacity value of cable)
Cord spec.-VCT2.0mm2 x 3 cores
Cord length-3 + 27m
Size-249×219×334(H)mm
Weight-8.1kg
Earth leakage breaker-Earth leakage protection only
Earth leakage current sensitivity-15mA
With earth check folded plug
With temperature sensor (Cut off the electricity when it comes to 80℃, manual reset type)
Use while winding the wire, it will be cut off automatically when the electric wire temperature is 80 ℃. Please be restored manually after cooling.
Earth leakage breaker overload current-30A
Additional explanation
Catalog Price (JPY)

¥ 44,500 (Excluding tax)/¥ 48,950(Tax including)

Quantity of stock

Latest stock:1

(2026/11/05 13:57 Currently)

Update
Catalog Page Page 0869
Web catalog image

Documents

Drawings
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
  2. PDF