Item# : EA815DW-2
Description : Disaster-Proof Type Cord Reel (Rain-Proof Type)
Spec
| Cord length-30m |
|||
| Socket-outlet qty-3 pcs |
|||
| Socket-outlet rating-2P, 15A, 125V with earthing |
|||
| Allowable current-28A(※Capacity value of cable) |
|||
| Cord spec.-2PNCT2.0mm2 x 3 cores |
|||
| Size-300×218×389(H)mm |
|||
| Weight-8.7kg |
|||
| Earth leakage current sensitivity-15mA |
|||
| With earth check folded plug |
|||
| With over load and short circuit earth leakage breakers |
|||
| With temperature sensor (Cut off the electricity when it comes to 80℃, manual reset type) Use while winding the wire, it will be cut off automatically when the electric wire temperature is 80 ℃. Please be restored manually after cooling. |
|||
| Incombustible cord is used. |
|||
| Earth leakage breaker overload current-15A |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 68,500 (Excluding tax)/¥ 75,350(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/09 04:07 Currently) |
||||
| Catalog Page | Page 0871 | ||||