Product Detail

URL:

Item# : EA815GL-332A

Description : [With Individual Switch]Tap (With Lighting Surge Guard)

Spec

Outlet 2P×6pcs
individual switches 6pcs (Breaker Built-In )
Plug 2P(The swing system ・Tracking Prevention Spin Plug )
Rating 15A・125V(50/60Hz)
Thunder Surge Function (Body Built-In ) Max. Surge Voltage :6000V(1.2/50μs Wave Type )、
Max. Instant Electric current :4500A(8/20μs Wave Type )、
Limitation Voltage :400V(8/20μs Wave Type )、
Reaction time:1Nanosecond、
Maximum energy :57joule (10/1000μs)
Cord Length 2m
Cord Double Covering Safe Construction
Noise Removal amount 10dB to 30dB(between 2 electrodes)
Size 54(W)×310(L)×34(H)mm
Weight 480g
With Hook Hole For installation
Noise Filter (interfering Electromagnetic Wave Guard) Eliminates Noise That Enters From Power Cables (Frequency Band:100kHz to 30MHz)
With Breaker That Pops Out To Shut Off Main Power For Safety When Capacity Of 1500 W Is Exceeded.
With the indication lamp which turns on when a thunder guard・noise filter function is normal. 
Illuminated Power Switches Allow You To Check The Power State And Turn On/off The 6 Sockets Individually.
Tracking Prevention Spin Plug which using a thermosetting resin to the root of the plug blade and prevent the fire accident.
The sliding outlet cover which covered the Outlet , and prevents an electric shock, invasion of the dust.
A swing plug turn 180 degrees, and the installation direction is free.
Additional explanation
Catalog Price (JPY)

¥ 3,100 (Excluding tax)/¥ 3,410(Tax including)

Quantity of stock

Latest stock:21

(2026/11/13 16:56 Currently)

Update
Catalog Page Page 1879
Relational Items
EA815GL-332A [With Individual Switch]Tap (With Lighting Surge Guard)
EA815GL-333A [With Individual Switch]Tap (With Lighting Surge Guard)
EA815GL-334A [With Individual Switch]Tap (With Lighting Surge Guard)