Item# : EA815GL-45BA
Description : Tap [With Lighting Surge Guard]
Spec
| Rating | 15A・125V(1500W until ) |
Outlet | 2 Pcs With Earthing ×7pcs |
|---|---|---|---|
| Code Length | 5.0m(Double-sheathed safe structure) |
Plug | 2P(The swing type 、Ground wire Addapted ) |
| Thunder Surge Function | Max. Surge Voltage :12500V、 Limitation Voltage :240V |
Size | 295(W)×50(D)×31(H)mm |
| Cable Dia. | 8.5mm |
||
| With safety lock mechanism |
|||
| With Strong Magnet |
|||
| With A Consolidated Switch (Light Switch ) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,910 (Excluding tax)/¥ 4,301(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:28 (2026/11/14 07:19 Currently) |
||||
| Catalog Page | Page 1882 | ||||
| Relational Items |
|---|
| EA815GL-44AA Tap [With Lighting Surge Guard] |
| EA815GL-44BA Tap [With Lighting Surge Guard] |
| EA815GL-45AA Tap [With Lighting Surge Guard] |
| EA815GL-45BA Tap [With Lighting Surge Guard] |