Item# : EA815HG-0.3A
Description : Extension Cord
Spec
Code Length | 300mm |
Rating | 125V・15A(1500W) |
---|---|---|---|
Outlet | 2P×3Piece |
Specification | 2P |
Material | Body (Plug Integrate type ):Urea Resin , Plug :PVC |
size | 29(W)×70(D)×21(H)mm (※code ・Plug Part Remove ) |
Weight | About 58g |
||
PSEApplicable Code Goods |
|||
【※Caution ※】 | Since this product is designed assuming power supply in Japan, it can not be used outside Japan. |
||
Ultra small three-mouth tap convenient to carry.It is not bulky even when put in a bag, it is ideal for going out on business trips. |
|||
Convenient cable tie to put together the code. |
|||
Because it uses urea resin excellent in heat resistance, it is difficult to melt even in case of overheating, it is effective in preventing electric fire. |
|||
It adopts double cladding code, it is effective for preventing electric shock and fire caused by wire breakage and over-tearing. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 755 (Excluding tax)/¥ 831(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:14 (2025/05/11 09:48 Currently) |
||||
Catalog Page | Page 0899 |