Item# : EA815ST-1
Description : Code Balancer
Spec
| Number Of Socket | 2P・15A・125V x 1 pc |
Allowable Current | 12A |
|---|---|---|---|
| Cable Spec. | VCT0.75m㎡ x 2 cores |
Primary side electric wire | 1m |
| Size | 205x123x202(H)mm |
||
| ※Side installation is not available. |
|||
| Hanging capacity | 0.1 to 3kg |
Stroke | 1.3m |
| Weight | 2.0kg | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 22,200 (Excluding tax)/¥ 24,420(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/12 21:12 Currently) |
||||
| Catalog Page | Page 0868 | ||||