Product Detail

URL:

Item# : EA815YA-5

Description : Quick Charger

Spec

Specific to open type
Input voltage-100VAC
Output voltage-12/24VDC
Output capacity (Max.)-12VDC: 35A, 24VDC: 17.5A
Cell start current-150A
Compatible battery-35 to 120Ah
Dim.-260 x 235 x 230(H)mm
Weight-12kg
One time cell start of a large gasoline vehicle or a large farm machine can be assisted.
Additional explanation
Catalog Price (JPY)

¥ 82,200 (Excluding tax)/¥ 90,420(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 02:17 Currently)

Update
Catalog Page Page 0273
Web catalog image

Documents

Drawings
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog