Product Detail

URL:

Item# : EA817A-13A

Description : [Stainless Steel] Drill Chuck

Spec

Chuck Capacity 1.2 to 13mm
Taper size J.T.6 (17.170mm)
Usage Ideal for medical chemical food etc.
Outside dia. 46mm
Chuck Full length 78mm
Handle Length 110mm
Weight Chuck :533g
Handle :66g
Rust-proof Type
Jacobs taper type
Ideal for medical chemical food etc.
Materials Chuck:Stainless steel,Handle:Steel(galvanized finish)
Additional explanation
Catalog Price (JPY)

¥ 24,300 (Excluding tax)/¥ 26,730(Tax including)

Quantity of stock

Latest stock:2

(2026/11/10 05:15 Currently)

Update
Catalog Page Page 0651