Product Detail

URL:

Item# : EA818E-133A

Description : (Brass Wire )Brush With an Axis[3.2mm Shank/2pcs]

This product is no longer available. Please refer to replacement item below.

Spec

Material Brass
Shaft Dia. 3.2mm
Max. Rpm 15000rpm
Usage For finishing and deburring of copper brass etc
Qty. Per Unit 2 Pcs Including
Dia 3.2mm
The wire diameter 0.07mm
The width 7mm
Additional explanation
Catalog Price (JPY)

¥ 1,500 (Excluding tax)/¥ 1,650(Tax including)

Quantity of stock

Latest stock:0

(2026/05/23 09:44 Currently)

Update
Catalog Page Page 0861
Relational Items
EA818E-131A
EA818E-132A (Brass Wire )Brush With an Axis[3.2mm Shank/2pcs]
EA818E-133A (Brass Wire )Brush With an Axis[3.2mm Shank/2pcs]
Web catalog image

Product movie