Product Detail

URL:

Item# : EA819AY-8

Description : 76.2mm Special resin Disk

Spec

Hole dia.-9.5mm
Max. RPM--1 to -4: 30,000rpm, -6 to -9: 20,000rpm
For removing burrs after grinding, cleaning metal mold, removing burns after welding, and polishing inside pipes
Attach it to EA819AY-30 (mandrel) for use
OD-76.2mm
Grits-#220
Color-Chestnut brown
Additional explanation
Catalog Price (JPY)

¥ 840 (Excluding tax)/¥ 924(Tax including)

Quantity of stock

Latest stock:33

(2026/11/15 20:49 Currently)

Update
Catalog Page Page 0979
Relational Items
EA819AY-1 50.8mm Special resin Disk
EA819AY-3 50.8mm Special resin Disk
EA819AY-4 50.8mm Special resin Disk
EA819AY-6 76.2mm Special resin Disk
EA819AY-7 76.2mm Special resin Disk
EA819AY-8 76.2mm Special resin Disk
EA819AY-9 76.2mm Special resin Disk