Item# : EA819BL-141
Description : [Hex Shank] Cup Type Nylon Brush (With Abrasive grain )
Spec
| Shaft Dia. | 1/4”(6.35mm) |
Material | Abruzzo Sibu Nylon |
|---|---|---|---|
| Brush Size | Outside dia. :50mm The wire diameter :1.4mm The width :25mm |
Grits | #80 |
| Max. Rpm | 4500rpm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,740 (Excluding tax)/¥ 3,014(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:113 (2026/11/14 18:33 Currently) |
||||
| Catalog Page | Page 0982 | ||||