Item# : EA819BL-44
Description : [Hex Shank] Flat Type Nylon Brush (With Abrasive grain )
Spec
| Shaft Dia. | 1/4”(6.35mm) |
Material | Abruzzo Sibu Nylon |
|---|---|---|---|
| Max. Rpm | 4500rpm |
Brush Size | Outside dia. :50mm The wire diameter :1.4mm The width :12mm |
| Grits | #150 |
||
| Abrasive Adapted | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,220 (Excluding tax)/¥ 2,442(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:203 (2026/11/19 00:24 Currently) |
||||
| Catalog Page | Page 0982 | ||||