Product Detail

URL:

Item# : EA819BR-38A

Description : Cup Type Steel Brush with Shaft (6mm Shaft)

Spec

OD 38mm
Yarn dia. 0.3mm
Yarn length 25mm
MAX rpm 3,000rpm
Shaft dia. 6.0mm
Shaft height 35mm
Height 80mm
Material Steel
Additional explanation
Catalog Price (JPY)

¥ 1,430 (Excluding tax)/¥ 1,573(Tax including)

Quantity of stock

Latest stock:7

(2026/11/23 02:43 Currently)

Update
Catalog Page Page 0981
Relational Items
EA819BR-38A Cup Type Steel Brush with Shaft (6mm Shaft)
EA819BR-50A Cup Type Steel Brush with Shaft (6mm Shaft)
EA819BR-65A Cup Type Steel Brush with Shaft (6mm Shaft)