Product Detail

URL:

Item# : EA819BT-106

Description : Brass Brush with Hex Shaft(6.35mm)

Spec

Shaft Dia. 1/4(6.35mm)
Brush Material Steel
Can also be used for impact drivers.
Brush Length 50mm
Max. Rpm 1500rpm
Outside dia. 32mm
The wire diameter 0.15mm
Additional explanation
Catalog Price (JPY)

¥ 3,810 (Excluding tax)/¥ 4,191(Tax including)

Quantity of stock

Latest stock:5

(2026/11/19 21:57 Currently)

Update
Catalog Page Page 0982
Relational Items
EA819BT-101 Brass Brush with Hex Shaft(6.35mm)
EA819BT-102 Brass Brush with Hex Shaft(6.35mm)
EA819BT-103 Brass Brush with Hex Shaft(6.35mm)
EA819BT-104 Brass Brush with Hex Shaft(6.35mm)
EA819BT-105 Brass Brush with Hex Shaft(6.35mm)
EA819BT-106 Brass Brush with Hex Shaft(6.35mm)
EA819BT-107 Brass Brush with Hex Shaft(6.35mm)
EA819BT-108 Brass Brush with Hex Shaft(6.35mm)