Item# : EA819BT-125
Description : Brass Brush with Hex Shaft(6.35mm)
Spec
| Shaft Dia. | 1/4(6.35mm) |
Brush Material | Stainless |
|---|---|---|---|
| Can also be used for impact drivers. |
|||
| Brush Length | 50mm |
Max. Rpm | 1500rpm |
| Outside dia. | 25mm |
The wire diameter | 0.15mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,810 (Excluding tax)/¥ 4,191(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:7 (2026/11/06 07:39 Currently) |
||||
| Catalog Page | Page 0982 | ||||