Product Detail

URL:

Item# : EA819BT-202

Description : Flat Type Brass Brush with Hex Shaft

This product is no longer available. Please refer to replacement item below.

Spec

Shaft Dia. 6.35mm
Material Steel
Brush Size Outside dia. :65mm
The wire diameter :0.3mm
The width :8mm
Max. Rpm 3800rpm
Flat Type
Additional explanation
Catalog Price (JPY)

¥ 1,290 (Excluding tax)/¥ 1,419(Tax including)

Quantity of stock

Latest stock:0

(2025/09/12 22:03 Currently)

Update

Replacement Items

EA819BL-3
Relational Items
EA819BT-202 Flat Type Brass Brush with Hex Shaft
EA819BT-203 Flat Type Brass Brush with Hex Shaft
EA819BT-206
EA819BT-207
EA819BT-208
EA819BT-211 Flat Type Brass Brush with Hex Shaft
EA819BT-212 Flat Type Brass Brush with Hex Shaft
EA819BT-221 Flat Type Brass Brush with Hex Shaft
EA819BT-223 Flat Type Brass Brush with Hex Shaft