Product Detail

URL:

Item# : EA819BV-83A

Description : [Steel] Wheel Brush

Spec

Shaft dia.-1/4 (6.35mm)
Height: -83A, -83C: 9.5mm, -84A to -84C: 12.7mm
Brush material-Steel
OD(mm) 75
Yarn dia.(mm) 0.3
Max. RPM(rpm) 25,000
Additional explanation
Catalog Price (JPY)

¥ 5,200 (Excluding tax)/¥ 5,720(Tax including)

Quantity of stock

Latest stock:1

(2026/11/13 14:13 Currently)

Update
Catalog Page Page 0981
Relational Items
EA819BV-83A [Steel] Wheel Brush
EA819BV-84C [Steel] Wheel Brush
Main image

Documents

Specification