Product Detail

URL:

Item# : EA819N-1

Description : Trimmer Bit

Spec

Elliptic type
Material-Triangle type steel yarn
Max. RPM-1,000rpm
Suitable for removal of tough burr at a crossed hole that cannot be removed with a brush
OD(mm) 4.2
Blade(mm) 30
Length (mm) 110
Shaft dia. (mm) 3
Additional explanation
Catalog Price (JPY)

¥ 2,350 (Excluding tax)/¥ 2,585(Tax including)

Quantity of stock

Latest stock:11

(2026/11/20 23:23 Currently)

Update
Catalog Page Page 0983
Relational Items
EA819N-1 Trimmer Bit
EA819N-2 Trimmer Bit
EA819N-3 Trimmer Bit
EA819N-4 Trimmer Bit
EA819N-5 Trimmer Bit
EA819N-6 Trimmer Bit
EA819N-7 Trimmer Bit
EA819N-8 Trimmer Bit
EA819N-9 Trimmer Bit
EA819N-10 Trimmer Bit
Web catalog image

Documents

Catalog