Item# : EA819NB-18B
Description : Silicon Carbide Grinding Brush
Spec
Abrasive grain-Silicon carbide |
|||
Length-200mm |
|||
Max. RPM-1,200rpm |
|||
For removal of hard burr inside a pipe such as cast-iron, carbon steel and quenched steel, and for rust removal |
|||
Use with water-soluble cutting fluid or spindle oil. |
|||
Brush dia.(mm) | 18 |
Brush lenght (mm) | 60 |
---|---|---|---|
Shaft dia.(mm) | 4 |
Grits | #120 (Red) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,480 (Excluding tax)/¥ 6,028(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/21 16:13 Currently) |