Product Detail

URL:

Item# : EA822E-203

Description : Deep Hole Saw set with Carbide

Spec

Only for rotation
For drilling work on Steel Plate ・Cast iron ・Stainless Steel Plate Board up to 12mm thickness.
For drilling work on resin materials and composite materials up to 35mm thickness.
Accessories Pilot Drill x 2 Pcs 、Arbor 、Core Pusher bar
Qty. Per Unit 4 Pcs
Cutting edge Dia. 28mm・32mm・38mm・50mm
Efficient Length 35mm
(up to 12mm thickness in case of Steel Plate)
Additional explanation
Catalog Price (JPY)

¥ 29,700 (Excluding tax)/¥ 32,670(Tax including)

Quantity of stock

Latest stock:1

(2026/11/15 21:05 Currently)

Update
Catalog Page Page 0948
Relational Items
EA822E-201 Deep Hole Saw set with Carbide
EA822E-202 Deep Hole Saw set with Carbide
EA822E-203 Deep Hole Saw set with Carbide
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF
  3. PDF