Item# : EA823LY-5A
Description : Carbide Cemented Hole Saw (For Waterworks)
Spec
Set details | For waterworks ・Hole saw :6 pcs EA823LZ-19 eA823LZ-22 EA823LZ-29 eA823LZ-38 EA823LZ-44 eA823LZ-57(1 pc each) ・Arbor :2 pcs EA823L-4A arbor (1 pc each) ・Hexagonal wrench:3 pcs ・Storage bag |
||
---|---|---|---|
<Hole saw spec. > ・size :19・22・29・38・44・57mm ・Effective length :38mm ・Perforator depth :Max. 38mm ・Usage :Stainless iron tile mortar wood etc. applicable widely. ・Unique three directions polished carbide tip for longer lifetime than high-Speed steel and bimetal hole saw ・Carbide tip is polished to three directions cutting powder is fine and discharge is great. ・No flange enable to go through. ・Hole saw and arbor is exchangable and economy. |
|||
<Arbor spec. > ・Hexagonal shank :12.7mm(1/2Inch ) ・Made of curing carbon steel to strenghen. ・Installing hole saw can be done speedy and easily. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 25,200 (Excluding tax)/¥ 27,720(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/30 01:33 Currently) |
Replacement Items
|
Parts & Accessories | |
---|---|
Parts | EA823L-4A : Arbor for Hole Saw |