Item# : EA824BL-2.8
Description : [Hex agonal Shaft ]Drill [Co-HSS ]
Spec
(Cobalt MASAMUNE ) |
|||
Material | HSCOM42(Cobalt High-Speed Steel ) |
Hex agonal Shank | 6.35mm |
---|---|---|---|
Usage | Stainless ,difficult-to-cut materials, etc. |
Cutting edge Dia. (mm) | 2.8 |
Length(Mm) | 92 |
Efficient Length (mm) | 39 |
Usable with rechargeable impact driver |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,140 (Excluding tax)/¥ 1,254(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2025/05/03 20:25 Currently) |
||||
Catalog Page | Page 0925 |
.jpg)