Item# : EA824DF-9
Description : (Titanium Coating) Hex Shaft Short Drill [HSS]
Spec
| Material | HSS (Titanium Coating ) |
Hex agonal Shank | 6.35mm |
|---|---|---|---|
| Usage | Steel ,Stainless ,Aluminum |
||
| Charging Type Impact driver Usable . |
|||
| size (mm) | 9.0 |
Length(Mm) | 65 |
| Qty. Per Unit | 1 |
Mounting dimensions | 13mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,490 (Excluding tax)/¥ 1,639(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:14 (2026/11/15 12:40 Currently) |
||||
| Catalog Page | Page 0891 | ||||