Item# : EA824DL-11
Description : [Hexagonal Shaft ]Drill Set (For Aluminum)
This product is no longer available. Please refer to replacement item below.
Spec
Material |
HSS (High-Speed Steel )
|
Hex agonal Shank |
6.35mm
|
Rainbow Coating
|
Thinning Processing
|
Usage |
Aluminum Alloy 、Cupper Alloy 、Cupper
|
Qty. Per Unit |
10 Pcs
|
size |
1.5・2.0・2.5・3.0・3.2・3.5・4.0・4.5・4.8・5.0mm |
|
|
Catalog Price (JPY) |
¥
2,850
(Excluding tax)/¥
3,135(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/05/23 18:37 Currently)
|
Catalog Page |
Page 0924
|
Replacement Items
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.